Commercial Heat Pump Condenser

You last purchased this on
 
ClimateMaster

HBH Series Commercial Heat Pump Condenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
ClimateMaster

HBH Series Commercial Heat Pump Condenser

  • Fast #
  • Part #CHBH042A4C40CRS
  • Item #4837770
  • Manufacturer Part #HBH042A4C40CRS
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
42000
BTU Cooling Rating:
45900 Btu/h
Collection:
HBH Series
EER:
19.6
Energy Star Compliant:
No
MBH:
42
Phase:
Three Phase
Refrigerant:
R-410A
Stages:
2H/2C
Tonnage:
3.5 Ton
UL Listed:
No
Volts:
460V