Commercial Heat Pump Condenser
HBH Series Commercial Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 48000
- Collection:
- HBH Series
- Compressor Stages:
- Two Stage
- Energy Star Compliant:
- No
- MBH:
- 48
- Refrigerant:
- R-410A
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 460V