Commercial Heat Pump Condenser

ClimateMaster

HBH Series Commercial Heat Pump Condenser

Brand image
ClimateMaster

HBH Series Commercial Heat Pump Condenser

  • Part #CHBH060A4C40CLS
  • Item #5060979
  • Manufacturer Part #HBH060A4C40CLS
3.3 out of 5 Customer Rating

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU Cooling Rating:
66600 Btu/h
BTU Heat Rating:
60000 Btu/h
Collection:
HBH Series
Energy Star Compliant:
No
Phase:
Three Phase
Refrigerant:
R-410A
Stages:
2H/2C
Tonnage:
5 Ton
Volts:
460V