1-1/10 in. 3H/2C Communicating Programmable Thermostat
iGate™ 1-1/10 in. 3H/2C Communicating Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Heat Pump
- Auto Switching Heat:
- Yes
- Collection:
- iGate™
- Depth:
- 1-1/4 in
- Height:
- 4-1/4 in
- Power Source:
- AC
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 3H/2C
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 6-1/4 in