This product requires certification to purchase.

4 Ton - Two-Stage Geothermal Heat Pump - R-410A

ClimateMaster

TE Series 4 Ton - Two-Stage Geothermal Heat Pump - R-410A

  • Fast #
  • Part #CTEV049BGD00CLTS
  • Item #5060509
  • Manufacturer Part #TEV049BGD00CLTS
4.2 out of 5 Customer Rating
Brand image
ClimateMaster

TE Series 4 Ton - Two-Stage Geothermal Heat Pump - R-410A

  • Fast #
  • Part #CTEV049BGD00CLTS
  • Item #5060509
  • Manufacturer Part #TEV049BGD00CLTS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
37.9
Collection:
TE Series
Depth:
30-3/5 in
EER:
20.05
Height:
54-1/2 in
Horsepower:
1 hp
Tonnage:
4 Ton
UL Listed:
No
Volts:
208/230V
Width:
25-2/5 in