6 Ton - Two-Stage Geothermal Heat Pump - R-410A
TE Series 6 Ton - Two-Stage Geothermal Heat Pump - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 48.5
- CEC Compliant:
- For Sale in CA
- Collection:
- TE Series
- Depth:
- 26 in
- EER:
- 20.05
- Height:
- 43 in
- Horsepower:
- 1 hp
- Tonnage:
- 6 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 24 in