2 Ton - Single-Stage Geothermal Heat Pump - R-410A
Tranquility® 16 Compact TC Series 2 Ton - Single-Stage Geothermal Heat Pump - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sizes 006 (1/2 ton, 1.8 kW) through 060 (5 tons, 17.6 kW)
- EarthPure (HFC-410A) refrigerant
- Exceeds ASHRAE 90.1 efficiencies
- Galvanized steel construction
- Epoxy powder painted galvanized steel drain pan (optional stainless steel drain pan)
- Sound absorbing glass fiber insulation
- Unique double isolation compressor mounting for quiet operation
- Insulated divider & separate compressor/air handler compartments
- TXV metering device
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Tranquility® 16 Compact TC Series
- Depth:
- 24-7/10
- Height:
- 40
- Tonnage:
- 2 Ton
- Volts:
- 208V
- Width:
- 29