4 Tons Two-Stage Heat Pump
Tranquility® 30 4 Tons Two-Stage Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 37.9
- BTU Cooling Rating:
- 48600 Btu/h
- BTU Heat Rating:
- 56700 Btu/h
- Collection:
- Tranquility® 30
- Configuration:
- Vertical
- Depth:
- 30-3/5 in
- EER:
- 17.3
- Height:
- 54-1/2 in
- Product Type:
- Heat Pump
- Stages:
- Two
- Tonnage:
- 4 Ton