5 Ton - Convertible - Variable Speed - Air Handler
Tranquility® 5 Ton - Convertible - Variable Speed - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Blower Type:
- Variable Speed
- Collection:
- Tranquility®
- Configuration:
- Convertible
- Horsepower:
- 1 hp
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 5 Ton