5 Ton - Multi-Position - Variable Speed - Air Handler
Tranquility® 5 Ton - Multi-Position - Variable Speed - Air Handler
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 60000
- Blower Type:
- Variable Speed
- Brand Model Compatibility:
- TES/TEP Series Geothermal Heat Pump
- Collection:
- Tranquility®
- Communicating:
- Communicating
- Configuration:
- Multi-Position
- Depth:
- 22 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Height:
- 59 in
- MBH:
- 60
- Stages:
- Two
- Tonnage:
- 5 Ton
- Volts:
- 208V
- Width:
- 25-1/2 in