Commercial Heat Pump Condenser
Tranquility® TC Series Commercial Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 6.5
- BTU:
- 9000
- BTU Cooling Rating:
- 8800 Btu/h
- BTU Heat Rating:
- 11600 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Tranquility® TC Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- EER:
- 13.4
- Energy Star Compliant:
- No
- MBH:
- 9
- Max CFM:
- 300 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Tonnage:
- 0.75 Ton
- UL Listed:
- No
- Volts:
- 208/230V