15-3/8 in. Toilet Wand Disposable Cleaning Kit
15-3/8 in. Toilet Wand Disposable Cleaning Kit
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Toilet bowl cleaner: Clean and disinfect with 1 ToiletWand 1 storage caddy and 6 disposable ToiletWand refills that kill 99.9% of bacteria and viruses
- Disinfecting toilet cleaner: Preloaded with Clorox cleaner these sponges deep clean and remove stains while eliminating germs to make your toilet bowl feel like new
- Toilet cleaning system: Eliminate the need to store a dirty germ-ridden toilet brush with the convenient caddy that allows you to store your ToiletWand and refill heads
- Click swish toss: These easy to use refill heads click onto the ToiletWand to swish scrub and clean the toilet bowl and conveniently pop off to throw in the trash
- Great for commercial use: This toilet bowl cleaner tablet is ideal for healthcare facilities, offices, restaurants, schools, hospitals and more
- Designed for use in any toilet type, including low-flow models; safe for colored porcelain
Specifications
- Application:
- Commercial, Daycare, Office, Restaurants, Schools
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 15-3/8 in
- Material:
- Plastic
- Product Type:
- Toilet Brush
- UPC:
- 044600031910