This product requires certification to purchase.

32 oz. Cleaner with Bleach

Clorox

Clorox® 32 oz. Cleaner with Bleach

  • Fast #
  • Part #CLO35417EA
  • Item #7104392
  • Manufacturer Part #35417EA
5 out of 5 Customer Rating
Brand image
Clorox

Clorox® 32 oz. Cleaner with Bleach

  • Fast #
  • Part #CLO35417EA
  • Item #7104392
  • Manufacturer Part #35417EA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • DISINFECTANT SPRAY: Use this Clorox Clean-Up® Disinfectant Cleaner with Bleach Spray to clean and disinfect, killing 99% of bacteria and viruses, including cold and flu
  • MULTI-SURFACE CLEANER: This all in one Clorox bleach spray cleans, disinfects and deodorizes surfaces in high traffic areas including commercial kitchens, restrooms and other business facilities
  • BLEACH CLEANING SPRAY: Powerful all-purpose cleaner with bleach removes tough stains, grease and grime and eliminates odors caused by bacteria, mold and mildew
  • KILL VIRUSES: This spray cleaner eliminates messes and germs; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19
  • GREAT FOR COMMERCIAL USE: From CloroxPro®, this disinfectant spray cleaner is ideal for use in offices, day care centers, restaurants, schools and other commercial facilities
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Clorox®
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Liquid
Product Type:
Bleach
Size:
32 oz