1 gal Disinfectant Cleaner with Bleach
Clorox Healthcare® 1 gal Disinfectant Cleaner with Bleach
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GERMICIDAL BLEACH: Clorox Healthcare ® Bleach Germicidal Cleaner is a ready to use one-step cleaner disinfectant; EPA registered to kill C.Difficile spores in 3 minutes and 49 other microorganisms in 1 minute
- DISINFECT: Kill HAI-causing pathogens in 3 minutes or less; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19
- FOR USE IN HEALTHCARE SETTINGS: Use in Healthcare settings including hospitals, medical facilities, dental offices, veterinary offices and long-term care facilities
- PROFESSIONAL BLEACH CLEANER: This powerful cleaner is ideal for use on spills and larger areas
- Ideal for stainless steel equipment at point-of-care: IV poles, blood glucose monitors and stethoscopes
Specifications
- Application:
- Disinfecting
- Collection:
- Clorox Healthcare®
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 11-22/25
- Length:
- 7-12/25
- Material:
- Plastic, Liquid
- OSHA:
- OSHA CDC
- Package Quantity:
- Case of 4
- Product Type:
- Wipes
- Size:
- 128 oz
- Type:
- C68978
- UPC:
- 729969689780
- Width:
- 3-9/10