This product requires certification to purchase.

Disinfecting Wipes

Clorox

Disinfecting Wipes

  • Fast #
  • Part #CLO30826
  • Item #7482840
  • Manufacturer Part #30826
4 out of 5 Customer Rating
Brand image
Clorox

Disinfecting Wipes

  • Fast #
  • Part #CLO30826
  • Item #7482840
  • Manufacturer Part #30826
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • DISINFECTANT: Clorox Healthcare® Hydrogen Peroxide Disinfecting Wipes kill more than 40 bacteria and viruses in as little as 30 seconds
  • MULTI-SURFACE CLEANER: Ready-to-use one-step cleaner disinfectant wipes measure 6.75 inches x 5.75 inches and work on a broad range of surfaces
  • BLEACH FREE CLEANER: Clorox Healthcare® Hydrogen Peroxide Disinfecting Wipes have no harsh fumes, bleach or added fragrance and are non-corrosive
  • SANITIZER: EPA registered to kill more than 38 microorganisms, including 13 antibiotic-resistant organisms; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19
  • FOR USE IN HEALTHCARE SETTINGS ONLY: Use in Healthcare settings including hospitals, medical facilities, dental offices, veterinary offices and long term care facilities
  • Requires Certification

Specifications

Capacity:
185 ct
EcoLogo Certified:
No
Green Seal Certified:
No
Length:
12 in
Product Type:
Wipes
Size:
185 ct
UPC:
044600308265
Width:
11 in