Disinfecting Wipes
Disinfecting Wipes
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Disinfectant: Clorox healthcare ® Hydrogen Peroxide disinfecting wipes kill more than 40 bacteria and viruses in as little as 30 seconds
- Multi-surface cleaner: Ready-to-use one-step cleaner disinfectant wipes measure 6.75 inches x 5.75 inches and work on a broad range of surfaces
- Bleach free cleaner: Clorox Healthcare ® Hydrogen Peroxide disinfecting wipes have no harsh fumes, bleach or added fragrance and are non-corrosive
- Sanitizer: EPA registered to kill more than 38 microorganisms, including 13 antibiotic-resistant organisms; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19
- For use in healthcare settings only: Use in Healthcare settings including hospitals, medical facilities, dental offices, veterinary offices and long term care facilities
Specifications
- Application:
- Hard Surface, Healthcare, Non-porous Surfaces
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12
- Material:
- Fiber
- Package Quantity:
- Count of 185
- Product Type:
- Disinfectant Wipes
- Size:
- 185 ct
- Width:
- 11