This product requires certification to purchase.

Germicidal Wipe with Bleach (150 Count)

Clorox

Germicidal Wipe with Bleach (150 Count)

  • Fast #
  • Part #CLO30577EA
  • Item #5162110
  • Manufacturer Part #30577
4.3 out of 5 Customer Rating
Brand image
Clorox

Germicidal Wipe with Bleach (150 Count)

  • Fast #
  • Part #CLO30577EA
  • Item #5162110
  • Manufacturer Part #30577
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • BLEACH: Clorox ® Germicidal Bleach can be used for disinfecting, sanitizing, deodorizing, and removes mold and mildew on hard non-porous surfaces; Package may vary
  • DISINFECTANT: EPA registered to kill more than 70 pathogens; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19, on hard non-porous surfaces.
  • DEODORIZER: Germicidal bleach eliminates odor causing bacteria and helps remove mold and mildew as it disinfects; kills 99.9% of bacteria and viruses including Norovirus, E. coli and Salmonella
  • LAUNDRY STAIN REMOVER: Clorox ® Germicidal Bleach fights tough stains including grass, juice, dirt and blood on white clothes and can be used in standard and high efficiency washing machines
  • GREAT FOR COMMERCIAL USE: Ideal for use in healthcare environments, long term care facilities, offices, schools and other commercial locations
  • Requires Certification

Specifications

Application:
Hospitality
Color Finish Name:
White
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
9-19/100 in
Length:
13-19/100 in
Material:
Non-Woven Fiber
Package Quantity:
Count of 150
Product Type:
Bleach, Germicidal Wipes
SCAQMD Compliant:
No
Weight:
320 lb
Width:
8-47/50 in