This product requires certification to purchase.

22 oz. Bleach Germicidal Cleaner

Clorox Healthcare

Clorox Healthcare® 22 oz. Bleach Germicidal Cleaner

  • Fast #
  • Part #C68967
  • Item #4441733
  • Manufacturer Part #CLO 68967
5 out of 5 Customer Rating
Brand image
Clorox Healthcare

Clorox Healthcare® 22 oz. Bleach Germicidal Cleaner

  • Fast #
  • Part #C68967
  • Item #4441733
  • Manufacturer Part #CLO 68967
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GERMICIDAL BLEACH: A one-step cleaner disinfectant that is EPA Registered to kill Candida auris, considered an urgent antibiotic-resistant pathogen threat by the CDC; packaging may vary
  • CONCENTRATED BLEACH FORMULA: Clean, disinfect and deodorize with proven efficacy against outbreak-causing viruses like Influenza A and B viruses, Measles Virus and Norovirus
  • DISINFECT: EPA registered to kill HAI-causing pathogens, including C.diff spores, MRSA and VRE in 3 minutes or less and over 40 other microorganisms in 1 minute
  • PROFESSIONAL BLEACH CLEANER: This powerful disinfectant spray cleaner is designed for convenient application to enable quick and easy surface coverage
  • FOR USE IN HEALTHCARE SETTINGS ONLY: Use in Healthcare settings including hospitals, medical facilities, dental offices, veterinary offices and long term care facilities
  • Requires Certification

Specifications

Application:
Disinfectant Cleaner
Capacity:
22 oz
Collection:
Clorox Healthcare®
Green Seal Certified:
No
Material:
Liquid
Size:
22 oz