This product requires certification to purchase.

64 oz. Bleach Germicidal Cleaner

Clorox Healthcare

Clorox Healthcare® 64 oz. Bleach Germicidal Cleaner

  • Fast #
  • Part #CLO68973
  • Item #4441796
  • Manufacturer Part #CLO 68973
5 out of 5 Customer Rating
Brand image
Clorox Healthcare

Clorox Healthcare® 64 oz. Bleach Germicidal Cleaner

  • Fast #
  • Part #CLO68973
  • Item #4441796
  • Manufacturer Part #CLO 68973
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 64 ounce refill, ready-to-use 1 to 10 ratio multipurpose bleach germicidal solution
  • No pre-cleaning required; Designed for easy refilling to meet needs of heavy users
  • EPA registered to kill a total of 50 microorganisms
  • Proven efficacy against outbreak-causing viruses Influenza A and B viruses, Measles Virus and Norovirus
  • Kill HAI-causing pathogens including C.diff spores, MRSA and VRE in 3 minutes
  • Broad Spectrum disinfection efficacy against over 50 pathogens
  • 3 minute contact time to kill (No Suggestions) spores – Tested in the presence of 3-part organic soil load following the latest EPA testing recommendations (Nov. 2016)
  • Meets CDC and OSHA recommendations
  • Feature an anticorrosion agent to ensure compatibility with healthcare surfaces
  • Tested for surface safety on common healthcare and office surfaces and equipment
  • Requires Certification

Specifications

Application:
Disinfectant Cleaner
Collection:
Clorox Healthcare®
Green Seal Certified:
No
Material:
Liquid
SCAQMD Compliant:
No
Size:
64 oz
UPC:
729969689735