Germicidal Wipes (Count of 110, Case of 2)
Germicidal Wipes (Count of 110, Case of 2)
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Germicidal bleach wipes: Clorox Healthcare® Germicidal bleach wipes are a ready to use cleaner disinfectant; EPA registered to kill C. Difficile in 3 minutes and 58 other microorganisms in 1 minute or less
- One-step cleaner disinfectant: Clean, disinfect and deodorize with proven efficacy against outbreak-causing viruses like influenza A, influenza B and norovirus
- Disinfect: Kills C. Difficile spores in 3 minutes and more than 55 HAI-causing pathogens in 1 minute; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19
- Professional bleach disinfectant: Powerful disinfectant wipes measure 12 inches x 12 inches so you can clean larger areas easily; great for terminal cleaning
- For use in healthcare settings Use in healthcare settings including hospitals, medical facilities, dental offices, veterinary offices and long-term care facilities
- Pre-moistened wipes ensure proper concentration at 5500 ppm, equal to a 1:10 dilution of liquid bleach
- Disposable, to help reduce risk of cross-contamination
- More cost-and-time-effective, with a refillable bucket that reduces the waste stream
Specifications
- Application:
- Hospitals, Medical Facility, Nursing Homes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 8-11/25 in
- Length:
- 12 in
- Material:
- Alcohol, Fiber
- Package Quantity:
- Case of 2
- Product Type:
- Germicidal Wipes
- Size:
- 110 ct
- UPC:
- 044600303581
- Width:
- 12 in