This product requires certification to purchase.

128 oz. Disinfectant Cleaner (Case of 4)

Clorox Healthcare

Spore10 Defense™ 128 oz. Disinfectant Cleaner (Case of 4)

  • Fast #
  • Part #CLO32122
  • Item #8432081
  • Manufacturer Part #32122
5 out of 5 Customer Rating
Brand image
Clorox Healthcare

Spore10 Defense™ 128 oz. Disinfectant Cleaner (Case of 4)

  • Fast #
  • Part #CLO32122
  • Item #8432081
  • Manufacturer Part #32122
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Hospitals, Nursing Homes, Operating Rooms, Restrooms
Collection:
Spore10 Defense™
Dilution Rate:
Ready to Use
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Mineral
Package Quantity:
Case of 4
Product Type:
Disinfectant Cleaner
Size:
128 oz
UPC:
044600321226