This product requires certification to purchase.

Disinfectant Wipes in White (Case of 2, Pouch of 110)

Clorox Healthcare

VersaSure™ Disinfectant Wipes in White (Case of 2, Pouch of 110)

  • Fast #
  • Part #CLO31761
  • Item #10118245
  • Manufacturer Part #CLO31761
4.7 out of 5 Customer Rating
Brand image
Clorox Healthcare

VersaSure™ Disinfectant Wipes in White (Case of 2, Pouch of 110)

  • Fast #
  • Part #CLO31761
  • Item #10118245
  • Manufacturer Part #CLO31761
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Alcohol free quat wipe: Clean with these quaternary ammonium disinfecting wipes; EPA registered to kill more than 40 microorganisms in 2 minutes or less, including 12 antibiotic resistant organisms
  • Bleach free cleaner: These non-bleach, one-step cleaner disinfectant wipes are low-odor, non-corrosive and contain no added fragrance
  • Disinfecting wipes: Disinfect against more than 40 bacteria, viruses and fungi in 2 minutes; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19
  • Requires Certification

Specifications

Capacity:
110 Wipes
Collection:
VersaSure™
Color Finish Name:
White
Green Seal Certified:
No
Package Quantity:
Case of 2, Pouch of 110
Product Type:
Disinfectant Wipes
Size:
12 in x 12 in
UPC:
044600317618