This product requires certification to purchase.

Disinfectant Wipes in White (Case of 6, 85 Sheets per Case)

Clorox Healthcare

VersaSure™ Disinfectant Wipes in White (Case of 6, 85 Sheets per Case)

  • Fast #
  • Part #CLO31757
  • Item #8207019
  • Manufacturer Part #3091
3.4 out of 5 Customer Rating
Brand image
Clorox Healthcare

VersaSure™ Disinfectant Wipes in White (Case of 6, 85 Sheets per Case)

  • Fast #
  • Part #CLO31757
  • Item #8207019
  • Manufacturer Part #3091
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Collection:
VersaSure™
Color Finish Category:
Whites
Color Finish Name:
White
Dilution Rate:
Ready to Use
Green Seal Certified:
No
Length:
8 in
Package Quantity:
Sheet of 85, Case of 6 Packs
Product Type:
Sanitizing Hand Wipes
UPC:
044600317571
Width:
6-3/4 in