This product requires certification to purchase.

128 oz. Concentrate Pro Quatmm Solution Cleaner

Clorox

Pro Quarternary 128 oz. Concentrate Pro Quatmm Solution Cleaner

  • Fast #
  • Part #C30423
  • Item #4442038
  • Manufacturer Part #CLO 30423
4.2 out of 5 Customer Rating
Brand image
Clorox

Pro Quarternary 128 oz. Concentrate Pro Quatmm Solution Cleaner

  • Fast #
  • Part #C30423
  • Item #4442038
  • Manufacturer Part #CLO 30423
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 128 ounce bottle of concentrate
  • Kills 99.9% of germs including MRSA & CA-MRSA
  • One-step cleaning and disinfecting
  • Use on variety of surfaces including floors, stainless steel, sealed granite, glazed ceramic tiles, and plastic and metal surfaces
  • PH neutral and bleach free
  • From Clorox Commercial Solutions®
  • Economical concentrate; only one ounce needed per gallon of water
  • EPA-registered for unique, high-risk surfaces such as sports equipment, exercise/wrestling mats, whirlpools and outdoor play equipment
  • Ideal for use in healthcare institutions, schools, day care centers, health clubs and training facilities
  • Requires Certification

Specifications

Application:
Disinfectant
Collection:
Pro Quarternary
Color Finish Name:
Clear
Material:
Liquid
Product Type:
Cleaner
Size:
128 oz
UPC:
044600301822