This product requires certification to purchase.

128 oz. Disinfectant Cleaner and Spray (Case of 4)

CloroxPro

128 oz. Disinfectant Cleaner and Spray (Case of 4)

  • Fast #
  • Part #CLO35420GL
  • Item #10170203
  • Manufacturer Part #CLO35420EA
5 out of 5 Customer Rating
Brand image
CloroxPro

128 oz. Disinfectant Cleaner and Spray (Case of 4)

  • Fast #
  • Part #CLO35420GL
  • Item #10170203
  • Manufacturer Part #CLO35420EA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • DISINFECTANT SPRAY: Use this Clorox Clean-Up ® Disinfectant Cleaner with Bleach Spray to clean and disinfect, killing 99% of bacteria and viruses, including cold and flu
  • MULTI-SURFACE CLEANER: This all in one Clorox bleach spray cleans, disinfects and deodorizes surfaces in high traffic areas including commercial kitchens, restrooms and other business facilities
  • BLEACH CLEANING SPRAY: Powerful all-purpose cleaner with bleach removes tough stains, grease and grime and eliminates odors caused by bacteria, mold and mildew
  • Requires Certification

Specifications

Application:
Disinfecting, Cleaning
Capacity:
128 oz
Color Finish Category:
Whites
Color Finish Name:
White, Blue
Green Seal Certified:
No
Height:
11-11/25 in
Length:
7 in
Material:
Plastic, Liquid
Package Quantity:
Case of 4
Product Type:
Cleaner
Size:
128 oz
Width:
5-13/20 in