Closet Door Knob with Screw in Brass 5-Pack
Closet Door Knob with Screw in Brass 5-Pack
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
Pick Up Not AvailableNot available in TX
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TX
Product Details
Product Details
- Fits 1-3/4" standard doors
- Screw included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Diameter:
- 1-3/4
- Diameter - Base:
- 3/4
- Handle Material:
- Die Cast
- Handle Type:
- Knob
- Package Quantity:
- Pack of 5
- Shape:
- Round
- UPC:
- 635148921155