18 in. Hydrant Extension
18 in. Hydrant Extension
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 4-1/2 in Medallion F2545 Fire Hydrant
- Depth of Trench:
- 18 in
- Fitting Size 1:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- Product Type:
- Hydrant Extension