2-1/2 in. Cap Gasket for F-2500
2-1/2 in. Cap Gasket for F-2500
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- F-2500
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Cap Gasket
- UL Listed:
- No