2065 brz hyd 4x2-1/2 6h yell
2065 brz hyd 4x2-1/2 6h yell
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- SUPERCOAT EPOXY/TGIC FUSION BONDED POWDER PAINT
- LOW ZINC BRASS STEMS FOR DEPENDABLITY
- 10 YEAR WARRANTY
Specifications
- AWWA:
- AWWA C-503
- Material:
- Bronze
- Pressure - Maximum:
- 200 psi
- Type:
- C20656H
- Valve Seat Material:
- Polyurethane
- Valve Size:
- 2-1/2 in, 4 in
- Weight:
- 115