42 x 6 in. Mechanical Joint Hydrant Bury
42 x 6 in. Mechanical Joint Hydrant Bury
Package Quantity Info:
Each: 1Product Details
Product Details
- Products sold in select areas only - please contact your local branch for availability in your area
Documents
Specifications
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Length:
- 42 in
- Material:
- Ductile Iron
- Product Type:
- Bury Elbow