6 in. Resilient Wedge Gate Valve with 2-1/2 in. Nut
6 in. Resilient Wedge Gate Valve with 2-1/2 in. Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Gate Valves
- Coating:
- Fusion Bonded Epoxy
- FM Approved:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No
- Valve Size:
- 6 in
- Valve Stem:
- Resilient Wedge