This product requires certification to purchase.

6 x 12 x 1/2 in. Domestic Wet Barrel Hydrant Side Discharge Extension

Clow Valve

6 x 12 x 1/2 in. Domestic Wet Barrel Hydrant Side Discharge Extension

  • Fast #
  • Part #C4004120316004
  • Item #4273064
  • Manufacturer Part #4004120316004
5 out of 5 Customer Rating
Brand image
Clow Valve

6 x 12 x 1/2 in. Domestic Wet Barrel Hydrant Side Discharge Extension

  • Fast #
  • Part #C4004120316004
  • Item #4273064
  • Manufacturer Part #4004120316004
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Pressure - Maximum:
200 psi
Valve Size:
6 in