This product requires certification to purchase.

850 di hyd 4x2-1/2 6h powh

Clow Valve

850 di hyd 4x2-1/2 6h powh

  • Fast #
  • Part #C8506HNB
  • Item #10845616
  • Manufacturer Part #850-6H-NB
4.6 out of 5 Customer Rating
Brand image
Clow Valve

850 di hyd 4x2-1/2 6h powh

  • Fast #
  • Part #C8506HNB
  • Item #10845616
  • Manufacturer Part #850-6H-NB
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • SUPERCOAT EPOXY/TGIC FUSION BONDED POWDER PAINT
  • LOW ZINC BRASS STEMS FOR DEPENDABLITY
  • 10 YEAR WARRANTY
  • Requires Certification

Specifications

AWWA:
AWWA C-503
FM Approved:
Yes
Material:
Ductile Iron
Pressure - Maximum:
200 psi
UL Listed:
Yes
Valve Seat Material:
Polyurethane
Valve Size:
2-1/2 in, 4 in
Weight:
115 lb