This product requires certification to purchase.

965 Series Threaded 4-1/2 x 2-1/2 in. Assembled Fire Hydrant

Clow Valve

965 Series 965 Series Threaded 4-1/2 x 2-1/2 in. Assembled Fire Hydrant

  • Fast #
  • Part #C10965510010400
  • Item #3461807
  • Manufacturer Part #10965510010400
5 out of 5 Customer Rating
Brand image
Clow Valve

965 Series 965 Series Threaded 4-1/2 x 2-1/2 in. Assembled Fire Hydrant

  • Fast #
  • Part #C10965510010400
  • Item #3461807
  • Manufacturer Part #10965510010400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-503
Collection:
965 Series
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fitting Size 1:
4-1/2
Fitting Size 2:
2-1/2
Fitting Sizes:
4-1/2 in x 2-1/2 in
Material:
Grey Iron
NSF Certified:
Yes
Pressure - Maximum:
400 psi
UL Listed:
Yes
Valve Size:
4-1/2 in