965 Series Threaded 4-1/2 x 2-1/2 in. Assembled Fire Hydrant
965 Series 965 Series Threaded 4-1/2 x 2-1/2 in. Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Products sold in select areas only - please contact your local branch for availability in your area
Specifications
- AWWA:
- AWWA C-503
- Collection:
- 965 Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 4-1/2
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 4-1/2 in x 2-1/2 in
- Material:
- Grey Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- UL Listed:
- Yes
- Valve Size:
- 4 in