This product requires certification to purchase.

965 Series White Threaded 4-1/2 x 2-1/2 in. Assembled Fire Hydrant

Clow Valve

965 Series 965 Series White Threaded 4-1/2 x 2-1/2 in. Assembled Fire Hydrant

  • Fast #
  • Part #C1096551001044W
  • Item #4632003
  • Manufacturer Part #1096551001044W
3.5 out of 5 Customer Rating
Brand image
Clow Valve

965 Series 965 Series White Threaded 4-1/2 x 2-1/2 in. Assembled Fire Hydrant

  • Fast #
  • Part #C1096551001044W
  • Item #4632003
  • Manufacturer Part #1096551001044W
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-503
Collection:
965 Series
Color Finish Name:
White
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fitting Size 1:
4-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
4-1/2 in x 2-1/2 in
Material:
Grey Iron
NSF Certified:
Yes
Pressure - Maximum:
400 psi
UL Listed:
Yes