This product requires certification to purchase.

Check Valve

Clow Valve

Check Valve

  • Fast #
  • Part #CLP619EPDM8H
  • Item #10089043
  • Manufacturer Part #LP619EPDM8H
5 out of 5 Customer Rating
Brand image
Clow Valve

Check Valve

  • Fast #
  • Part #CLP619EPDM8H
  • Item #10089043
  • Manufacturer Part #LP619EPDM8H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • SUPERCOAT EPOXY/TGIC FUSION BONDED POWDER PAINT
  • LOW PROFILE DESIGN
  • 10 YEAR WARRANTY
  • Requires Certification

Specifications

ANSI:
ANSI 372
Coating:
Fusion Bonded Epoxy
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Ductile Iron
Maximum Temperature:
125
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
350 psi
Valve Body Material:
Ductile Iron
Valve Disc Material:
Copper Alloy
Valve Size:
6 in
Valve Type:
Check Valve
Weight:
48 lb