Eddy 5 ft. 6 in. Assembled Fire Hydrant
Eddy Eddy 5 ft. 6 in. Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 9Product Details
Product Details
Documents
Specifications
- AWWA:
- AWWA C-502
- Collection:
- Eddy
- Depth of Trench:
- 5 ft 6 in
- FM Approved:
- Yes
- Height:
- 34 in
- Material:
- Cast Iron, Ductile Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- UL Listed:
- Yes
- Valve Body Style:
- 3-way
- Valve Size:
- 5-1/4 in