8 in. Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve
F-6100 Series 8 in. Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Acetal thrust bearings above and below the thrust collar reduce friction and minimize operating torque
- Long, trouble-free life with high strength, non-corrosive copper alloy stem and stem nut
- Stainless steel nuts and bolts provide long-life corrosion protection
- A fully encapsulated wedge ensures a bubble-tight seal every time, up to rated pressure (250 psi), with its twin seal design
- Hole design on MJ connection permits the use of both standard hex bolts and anti-rotation bolts
- A smooth, unobstructed waterway, which is free of pockets, cavities, and depressions, allows for minimal flow loss and lower pumping costs. All valves accept a full-size tapping cutter
- Integrated lifting lugs on follower plate for setting the valve into position
- Available 4 in - 12 in
- Upper O-rings are replaceable with the valve fully open and subjected to full-rated working pressure
- O-ring seals at the stuffing box and at the bonnet to body flange ensure the best possible seal
Documents
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM D-249
- AWWA:
- AWWA C-509, AWWA C-550, AWWA C-111
- Coating:
- Fusion Bonded Epoxy
- Collection:
- F-6100 Series
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Length:
- 13-13/100 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 250#
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Right
- Valve Size:
- 8 in
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water