Call for Pricing
Call for Pricing
This product requires certification to purchase.

8 in. Mechanical Joint Resilient Wedge Open Left Post Indicator Valve (Less Accessories)

You last purchased this on
 
Clow Valve

F-6100 Series 8 in. Mechanical Joint Resilient Wedge Open Left Post Indicator Valve (Less Accessories)

Brand image
You last purchased this on
 
Clow Valve

F-6100 Series 8 in. Mechanical Joint Resilient Wedge Open Left Post Indicator Valve (Less Accessories)

  • Fast #
  • Part #CF6100PILAXOL
  • Item #174535
  • Manufacturer Part #F6100 8 LA OL PIV
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
AWWA:
AWWA C-509, AWWA C-111
Coating:
Fusion Bonded Epoxy
Collection:
F-6100 Series
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Length:
13-1/8 in
Material:
Cast Iron
Valve Body Style:
Resilient Seated
Valve Size:
8 in
Valve Type:
Resilient Wedge Gate Valve



Customers Also Bought
1–6 of 18 items
Part #NS58580LFHCF
Item #4631844
3.7 out of 5 Customer Rating
Requires Certification
Part #NF607RWSLFP
Item #7052144
5 out of 5 Customer Rating
Requires Certification
Part #NF607RWSB4
Item #7460665
4.1 out of 5 Customer Rating
Requires Certification
Part #NF607RWSU
Item #7032491
5 out of 5 Customer Rating
Requires Certification
Part #BG2R15XC
Item #4633633
4.5 out of 5 Customer Rating
Requires Certification
Part #FNW731HKPU
Item #3608959
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing