10 in. Flanged Ductile Iron Open Right NRS Resilient Wedge Gate Valve
F-6102 Series 10 in. Flanged Ductile Iron Open Right NRS Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Open right direction
- Copper alloy stem long, trouble-free life with high-strength, non-corrosive copper alloy stem and stem nut
- Stainless steel hardware 304 stainless steel nuts and bolts provide long-life corrosion protection
- 100% coated wedge a fully encapsulated wedge ensures a bubble-tight seal every time, up to rated pressure (250 psi), with its twin seal design
- Elliptical bolt holes hole design on MJ connection eliminates the need for anti-rotation bolts
- Epoxy coating a corrosion resistant fusion-bonded epoxy coating, conforming to AWWA C550 and certified by NSF 61, protects both the interior and the exterior of the valve
- Minimal flow loss a smooth, unobstructed waterway, which is free of pockets, cavities, and depressions, allows for minimal flow loss and lower pumping costs
- Easy storage pads on the bottom of all valves keep the valve in an upright position for easier storage and protection from the elements
- Replaceable O-rings upper O-rings are replaceable with the valve fully open and subjected to full-rated working pressure
- Made in USA
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM D-429
- AWWA:
- AWWA C-509, AWWA C-550
- Application:
- Sewage
- Coating:
- Fusion Bonded Epoxy
- Collection:
- F-6102 Series
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Length:
- 13
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Right
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 10 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Sewer
- Weight:
- 369