This product requires certification to purchase.

12 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Handwheel

Clow Valve

F-6102 Series 12 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Handwheel

  • Fast #
  • Part #CF610212OLHW
  • Item #3804231
  • Manufacturer Part #F610212OLHW
3.8 out of 5 Customer Rating
Brand image
Clow Valve

F-6102 Series 12 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Handwheel

  • Fast #
  • Part #CF610212OLHW
  • Item #3804231
  • Manufacturer Part #F610212OLHW
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Open left direction
  • Copper alloy stem long, trouble-free life with high-strength, non-corrosive copper alloy stem and stem nut
  • Stainless steel hardware 304 stainless steel nuts and bolts provide long-life corrosion protection
  • 100% coated wedge a fully encapsulated wedge ensures a bubble-tight seal every time, up to rated pressure (250 psi), with its twin seal design
  • Elliptical bolt holes hole design on MJ connection eliminates the need for anti-rotation bolts
  • Epoxy coating a corrosion resistant fusion-bonded epoxy coating, conforming to AWWA C550 and certified by NSF 61, protects both the interior and the exterior of the valve
  • Minimal flow loss a smooth, unobstructed waterway, which is free of pockets, cavities, and depressions, allows for minimal flow loss and lower pumping costs
  • Easy storage pads on the bottom of all valves keep the valve in an upright position for easier storage and protection from the elements
  • Replaceable O-rings upper O-rings are replaceable with the valve fully open and subjected to full-rated working pressure
  • Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM D-429
AWWA:
AWWA C-509, AWWA C-550
Application:
Sewage
Coating:
Fusion Bonded Epoxy
Collection:
F-6102 Series
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Length:
14 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Pressure Class:
125#
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Left
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
12 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Sewer
Weight:
523 lb