This product requires certification to purchase.

4 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Handwheel

Clow Valve

F-6102 Series 4 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Handwheel

  • Fast #
  • Part #CF6102POLHW
  • Item #3804230
  • Manufacturer Part #F6102POLHW
5 out of 5 Customer Rating
Brand image
Clow Valve

F-6102 Series 4 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Handwheel

  • Fast #
  • Part #CF6102POLHW
  • Item #3804230
  • Manufacturer Part #F6102POLHW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1 Class 125
ASTM:
ASTM A-536, ASTM B-584, ASTM D-395, ASTM D-429
AWWA:
AWWA C-509, AWWA C-550
Application:
Sewage
Coating:
Fusion Bonded Epoxy
Collection:
F-6102 Series
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Length:
9
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
UL Listed:
UL 262
Valve Body Style:
Open Left
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
4 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Sewer