6 in. Flanged x Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve
F-6106 Series 6 in. Flanged x Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM D-249
- AWWA:
- AWWA C-509, AWWA C-550
- Application:
- Sewage
- Coating:
- Fusion Bonded Epoxy
- Collection:
- F-6106 Series
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Mechanical Joint
- End Connections:
- Flanged x Mechanical Joint
- FM Approved:
- Yes
- Length:
- 10-1/2
- Material:
- Ductile Iron, Rubber
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- UL 262
- Valve Body Style:
- Open Right
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water