This product requires certification to purchase.

4 in. Push On Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)

Clow Valve

F-6112 Series 4 in. Push On Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #CF6112LAPOL
  • Item #2149913
  • Manufacturer Part #F6112 4 LA OL
5 out of 5 Customer Rating
Brand image
Clow Valve

F-6112 Series 4 in. Push On Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #CF6112LAPOL
  • Item #2149913
  • Manufacturer Part #F6112 4 LA OL
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1 Class 125
ASTM:
ASTM A-536, ASTM B-584, ASTM D-395, ASTM D-429
AWWA:
AWWA C-509, AWWA C-550
Application:
Sewage
Coating:
Fusion Bonded Epoxy
Collection:
F-6112 Series
Ductile Iron Pipe Type:
Ductile Iron Tyton Joint Pipe
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
FM Approved:
Yes
Length:
13-1/4 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
UL Listed:
UL 262
Valve Body Style:
Open Left
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Operating Nut
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
4 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water