10 in. Mechanical Joint Ductile Iron Open Left Resilient Seated Tapping Valve (Less Accessories)
F-6114 Series 10 in. Mechanical Joint Ductile Iron Open Left Resilient Seated Tapping Valve (Less Accessories)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 8Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM D-429, ASTM A-536, ASTM B-584, ASTM A-126 Class B, ASTM D-395
- AWWA:
- AWWA C-509, AWWA C-550, AWWA C-515
- Coating:
- Fusion Bonded Epoxy
- Collection:
- F-6114 Series
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Length:
- 14-7/8
- MSS:
- MSS SP-60
- Material:
- Ductile Iron, Rubber
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- UL Listed:
- Yes
- Valve Body Style:
- Resilient Seated
- Valve Disc Material:
- Cast Iron
- Valve Size:
- 10 in
- Valve Stem:
- Rising
- Waterworks Application:
- Sewer