This product requires certification to purchase.

4 in. Flanged Ductile Iron OS&Y Non-Rising Resilient Wedge Gate Valve

Clow Valve

F-6136 Series 4 in. Flanged Ductile Iron OS&Y Non-Rising Resilient Wedge Gate Valve

  • Fast #
  • Part #CF6136P
  • Item #1206380
  • Manufacturer Part #F6136 4
5 out of 5 Customer Rating
Brand image
Clow Valve

F-6136 Series 4 in. Flanged Ductile Iron OS&Y Non-Rising Resilient Wedge Gate Valve

  • Fast #
  • Part #CF6136P
  • Item #1206380
  • Manufacturer Part #F6136 4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Open left direction
  • Copper alloy stem long, trouble-free life with high-strength, non-corrosive copper alloy stem and stem nut
  • Stainless steel hardware 304 stainless steel nuts and bolts provide long-life corrosion protection
  • 100% coated wedge a fully encapsulated wedge ensures a bubble-tight seal every time, up to rated pressure (250 psi), with its twin seal design
  • Elliptical bolt holes hole design on MJ connection eliminates the need for anti-rotation bolts
  • Epoxy coating a corrosion resistant fusion-bonded epoxy coating, conforming to AWWA C550 and certified by NSF 61, protects both the interior and the exterior of the valve
  • Minimal flow loss a smooth, unobstructed waterway, which is free of pockets, cavities, and depressions, allows for minimal flow loss and lower pumping costs
  • Easy storage pads on the bottom of all valves keep the valve in an upright position for easier storage and protection from the elements
  • Replaceable O-rings upper O-rings are replaceable with the valve fully open and subjected to full-rated working pressure
  • Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
9 in
Pressure Class
125#
Pressure - Maximum
250 psi
Valve Size
4 in
Weight
88 lb
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
F-6136 Series
Ductile Iron Pipe Type
Ductile Iron Flanged Pipe
Material
Ductile Iron
Valve Body Material
Ductile Iron
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Operating Nut
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Stem
Outside
Valve Type
Resilient Wedge Gate Valve
Warranty & Product Information
ANSI
ANSI B16.1
Application
Sewage
ASTM
ASTM D-429
AWWA
AWWA C-509, AWWA C-550
FM Approved
Yes
NSF
NSF 61
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
Yes
Waterworks Application
Water