Yellow Flanged 6 x 2-1/2 x 4-1/2 x 4-1/2 in. Assembled Fire Hydrant
F2000 Series Yellow Flanged 6 x 2-1/2 x 4-1/2 x 4-1/2 in. Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- All fire hydrants meet or exceed AWWA C503
- All fire hydrants have removable outlets for ease of maintenance
- Field serviceable
- Interior coating on all iron fire hydrants meets AWWA C550
- Hydrants available in two- or three-way models
- Iron, plastic or copper alloy caps available - 11/8 in, 11/2 in, 13/4 in Point to flat pentagon size
- National standard threads per National Fire Protection Association
- Clow hydrants 200 psi WWP - 400 test
- O-ring seals
Documents
Specifications
- ASTM:
- ASTM A-307, ASTM D-2000
- AWWA:
- AWWA C-503, AWWA C-550
- Collection:
- F2000 Series
- Color Finish Name:
- Yellow
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connection 4:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 6
- Fitting Size 2:
- 2-1/2
- Fitting Size 3:
- 4-1/2
- Fitting Size 4:
- 4-1/2
- Fitting Sizes:
- 6 in x 2-1/2 in x 4-1/2 in x 4-1/2 in
- Material:
- Copper Alloy
- Pressure - Maximum:
- 400 psi
- UL Listed:
- Yes