10 x 10 in. Mechanical Joint Resilient Wedge Gate Valve
Figure F6111 10 x 10 in. Mechanical Joint Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AWWA:
- AWWA C-509
- Collection:
- Figure F6111
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- UL Listed:
- Yes
- Valve Size:
- 10 in