4 ft. Flanged, Mechanical Joint and Tyton Joint 6 in. Assembled Fire Hydrant
Medallion 4 ft. Flanged, Mechanical Joint and Tyton Joint 6 in. Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Medallion
- Depth of Trench:
- 4 ft
- End Connection 1:
- Flanged, Mechanical Joint, Tyton Joint
- End Connection 2:
- Flanged, Mechanical Joint, Tyton Joint
- End Connections:
- Flanged;Mechanical Joint;Tyton Joint
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- UL Listed:
- No
- Valve Size:
- 5-1/4 in